Black, 1/16" Diameter, 25' Reel

Item #: 61549

Cat #: FP301-1/16-25-BLACK-REEL

UPC: 054007400585

Sign In or Register to view pricing and more.
Documents & Guides
Black, 1/16" Diameter, 25' ReelHeat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Black, 1/16" Diameter, 25' ReelHeat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 25' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007400585, FP301-1/16-25-BLACK-REEL

Specifications

Length: 25 ft
Color: Black
Diameter: 1/16 in
Volts AC: 600
Length: 25 ft
Diameter: 1/16 in
Color: Black
Volts AC: 600