Power Supply, 240W, 24 - 28VDC, Output, 120/240V AC Input

Item #: 61555
Cat #: 1606-XLE240E
UPC: 662074536238
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input

Overview

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 120/240 Volt AC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE240E from Rockwell Automation® is a 240 W, 24 V DC essential power supply. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074536238, 1606-XLE240E

Specifications

Wattage: 240
Amps: 10
Volts DC Range: 24, 28
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100-240
Wattage: 240
Volts DC Range: 24, 28
Phase: 1
Amps: 10
Mounting: DIN Rail
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)