
STUD TWIRL NUT, 1/2"-13 THREAD SIZE, 1/2" NUT, 1 1/4" STUD
Item #: 615624
Cat #: STN225-11/4ZN
UPC: 781011414818
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Twirl-Nut stud nut, 0.8250" H x 1.25" L x 1.6250" W, Steel, Electro-plated, 1/2"-13 bolt size, 2000 lbs load rating
Overview
Eaton B-Line series Twirl-Nut stud nut, 0.8250" H x 1.25" L x 1.6250" W, Steel, Electro-plated, 1/2"-13 bolt size, 2000 lbs load rating
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011414818, STN225-11/4ZN
Specifications
| Length: | 1 1/4 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Material: | Steel |