This product may not be available in all locations.

I/O Module, PACSystems RX3i Analog Combination, 4 In, 2 Out, 10VDC
Item #: 615625
Cat #: IC694ALG542
UPC:
to view pricing and more.
Documents & Guides
I/O Module, PACSystems RX3i Analog Combination, 4 In, 2 Out, Advanced Diagnostic, Output Clamp, Ramp Control, +/- 10VDC, 0 - 20 mA, 4 - 20 mA per Channel
Overview
I/O Module, PACSystems RX3i Analog Combination, 4 In, 2 Out, Advanced Diagnostic, Output Clamp, Ramp Control, +/- 10VDC, 0 - 20 mA, 4 - 20 mA per Channel
Also known as: IC694ALG542
Specifications
| Volts DC: | 10 |
| Type: | Mixed, I/O Module |
| Family / Style: | PACSystem |
| Amps Range: | 0 - 0.020, 0.004 - 0.020 |
| Volts DC: | 10 |
| Family / Style: | PACSystem |
| Type: | Mixed, I/O Module |
| Amps Range: | 0 - 0.020, 0.004 - 0.020 |