
Round Cover, Diameter: 5", Type: Universal, Aluminum
Item #: 6157
Cat #: S1CFCAL
UPC: 783585371054
to view pricing and more.
Documents & Guides
Round Cover, Diameter: 5 Inch, Type: Universal, Aluminum, Finish: Aluminum
Overview
Round Cover, Diameter: 5 Inch, Type: Universal, Aluminum, Finish: Aluminum
Also known as: 783585371054, S1CFCAL
Features & Benefits
- Durable Powder Coat Finish
- Cast Aluminum Construction
- Dual Hinged Doors Open 180 Degrees
- ADA Compliant
- Scrubwater Compliant
Specifications
| Diameter: | 5 in |
| Material: | Aluminum |
| Diameter: | 5 in |
| Material: | Aluminum |