
to view pricing and more.
Documents & Guides
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Steel
Overview
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Steel
Also known as: 616013111550, B1400-10
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |