This product has been discontinued.
This product may not be available in all locations.

Contactor, 600A, 3P, 460VAC, 220/250V AC/DC Coil, Open
Item #: 615831
Cat #: CK11CE311N
UPC: 425095332889
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 600 Amp, 3-Pole, 460 Volt AC, 220/250 Volt AC/DC Coil, Open
Overview
Contactor, 600 Amp, 3-Pole, 460 Volt AC, 220/250 Volt AC/DC Coil, Open
Also known as: 425095332889, CK11CE311N
Specifications
| Poles: | 3 |
| Type: | Contactor, IEC Non-Reversing |
| Amps: | 600 |
| Volts AC: | 460 |
| Volts DC Control: | 220/250 |
| Volts AC Control: | 220/250 |
| Poles: | 3 |
| Amps: | 600 |
| Volts DC Control: | 220/250 |
| Type: | Contactor, IEC Non-Reversing |
| Volts AC: | 460 |
| Volts AC Control: | 220/250 |