to view pricing and more.
Documents & Guides
Wallplate, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Overview
Wallplate, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327510745, 51074
Specifications
| Type: | Wallplate |
| Gangs: | 4 |
| Type: | Wallplate |
| Gangs: | 4 |