120.00 Sc Straight Section W/ Ko

Item #: 615946

Cat #: 33120G

UPC: 782051100709

Sign In or Register to view pricing and more.
Documents & Guides
Circ-a-w 33120g Nma1 Scr Cvr wirewy

Overview

Circ-a-w 33120g Nma1 Scr Cvr wirewy
Also known as: 782051100709, 33120G

Specifications

Width: 3 in
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 3 in
Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Length: 120 in
Material: Steel