FH 1 Pole Class R Fuse Block

Item #: 615994
Cat #: LFR60060-3CID
UPC: 079458181470
Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, Fuse Holder 3 Pole Class R Fuse Block *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

60A, 600V, Fuse Holder 3 Pole Class R Fuse Block *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181470, LFR60060-3CID

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: R
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Range: 4 - 2 AWG
Poles: 3
Material: Thermoplastic
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Class: R
Amps: 60
Range: 4 - 2 AWG

Customer Reviews

No reviews for this product
(0)