
Flexible Steel Conduit, 2-1/2", Standard Wall, 25' Coil
Item #: 616016
Cat #: STL250SW25CL
UPC: 980050021289
to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2-1/2", Standard Wall, 25' Coil
Overview
Flexible Steel Conduit, 2-1/2", Standard Wall, 25' Coil
Also known as: 980050021289, STL250SW25CL
Specifications
| Length: | 25 ft |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Package Type: | Coil |
| Type: | Standard Wall |
| Length: | 25 ft |
| Diameter: | 2 1/2 in |
| Type: | Standard Wall |
| Material: | Steel |
| Package Type: | Coil |