4" Square Box, Welded, 2-1/8" Deep, 3/4 & 1/2" Knockouts, Steel

Item #: 616026
Cat #: 4-SDW-3/4
UPC: 781720041589
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, 2-1/8 Inch Deep, 3/4 & 1/2 Inch Knockouts, Material: Steel, Includes Ground Bump.

Overview

4 Inch Square Box, Welded, 2-1/8 Inch Deep, 3/4 & 1/2 Inch Knockouts, Material: Steel, Includes Ground Bump.
Also known as: 781720041589, 4-SDW-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)