TB TYV523M CBL TIE 18LB 4IN MAROON

Item #: 616058

Cat #: TYV523M

UPC: 786210713823

to view pricing and more.
Documents & Guides
THB TYV523M CBL TIE 18LB 4IN

Overview

THB TYV523M CBL TIE 18LB 4IN

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210713823, TYV523M

Specifications

Material: Fluoropolymer
Diameter: 0.630 in
Color: Maroon
Weight Capacity: 18 lbs
Length: 3.620 in
Width: 0.900 in
Material: Fluoropolymer
Color: Maroon
Length: 3.620 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Width: 0.900 in