400A 600V M DBL SCREW PAN MNT ORG

Item #: 616060

Cat #: PS40MRB-O

UPC: 785007422818

to view pricing and more.
Documents & Guides
Male Double Screw Panel Mount 400A 600V Orange

Overview

Male Double Screw Panel Mount 400A 600V Orange
Also known as: 785007422818, PS40MRB-O

Specifications

Mounting: Panel
Color: Orange
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Orange