FltCbleMnt,Adh,1"Wcble,PK200

Item #: 616079

Cat #: FCM1-A-T14

UPC: 074983593620

Sign In or Register to view pricing and more.
Documents & Guides
Latching flat cable mount, 1" (25.4mm) cable width, gray, bulk package.

Overview

Latching flat cable mount, 1" (25.4mm) cable width, gray, bulk package.
Also known as: 074983593620, FCM1-A-T14

Specifications

Width: 1 in
Color: Gray, Black
Mounting: Adhesive
Material: Nylon
Length: 1.210 in
Width: 1 in
Mounting: Adhesive
Length: 1.210 in
Color: Gray, Black
Material: Nylon