Cable Tie, Intermediate, 8.9" Long, UV Nylon, Black, 100/Pack

Item #: 616080

Cat #: CT8BK40-C

UPC: 051128592885

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

Overview

Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT8BK40-C is 8.9" in length. UV Weather Resistant Black. 40 lb tensile strength. 100 pcs/bag.

Also known as: 051128592885, CT8BK40-C, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.900 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 8.900 in
Color: Black
Material: Nylon