FLM TIME DELAY MIDGET FUSE 1.4A

Item #: 616117

Cat #: FLM01.4

UPC: 079458140361

to view pricing and more.
Documents & Guides
FLM TIME DELAY MIDGET FUSE 1.4A. Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Overview

FLM TIME DELAY MIDGET FUSE 1.4A. Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458140361, FLM01.4

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts DC: 125
Material: Fiber
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Class: Midget
Amps: 1.400
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Volts DC: 125
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 1.400
Interrupt Rating DC: 10 kA
Length: 1 1/2 in
Material: Fiber
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Interrupt Rating AC: 10 kA