Grounding Bushing, Insulated, 6", 6 AWG - 250 MCM

Item #: 616191

Cat #: GIB600L25

UPC:

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, 6", 6 AWG - 250 MCMGrounding Bushing, Insulated, Size: 6 Inch, 6 AWG - 250 MCM, Malleable Iron, Zinc Electroplated, Aluminum Lay-In-Lug, For Threaded Rigid Metal Conduit & IMC, 150° Celsius Temperature Rating

Overview

Grounding Bushing, Insulated, 6", 6 AWG - 250 MCMGrounding Bushing, Insulated, Size: 6 Inch, 6 AWG - 250 MCM, Malleable Iron, Zinc Electroplated, Aluminum Lay-In-Lug, For Threaded Rigid Metal Conduit & IMC, 150° Celsius Temperature Rating
Also known as: GIB600L25

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 6 in