Grounding Bushing, Insulated, 2-1/2", 6 AWG - 250 MCM

Item #: 616203

Cat #: GIB250L25

UPC:

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Size: 2-1/2 Inch, 6 AWG - 250 MCM, Malleable Iron, Zinc Electroplated, Aluminum Lay-In-Lug, For Threaded Rigid Metal Conduit & IMC, 150° Celsius Temperature Rating

Overview

Grounding Bushing, Insulated, Size: 2-1/2 Inch, 6 AWG - 250 MCM, Malleable Iron, Zinc Electroplated, Aluminum Lay-In-Lug, For Threaded Rigid Metal Conduit & IMC, 150° Celsius Temperature Rating
Also known as: GIB250L25

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 1/2 in