This product has been discontinued.
Fuse, 50A, 690VAC, gRC Type, 14 x 51 mm, w/o Trip Indicator
Item #: 616244
Cat #: L220902
UPC: 782001259891
to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 50 Amp, 690 Volt AC, gRC Type, 14 x51 mm, without Trip Indicator, Cat # FR14GC69V50
Overview
Fuse, 50 Amp, 690 Volt AC, gRC Type, 14 x51 mm, without Trip Indicator, Cat # FR14GC69V50
Also known as: 782001259891, L220902
Specifications
| Diameter: | 14 mm |
| Volts AC: | 690 |
| Type: | Fuse, Semi-Conductor |
| Amps: | 50 |
| Mounting: | Cartridge |
| Length: | 51 mm |
| Interrupt Rating DC: | 300 kA |
| Diameter: | 14 mm |
| Type: | Fuse, Semi-Conductor |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 300 kA |
| Volts AC: | 690 |
| Amps: | 50 |
| Length: | 51 mm |