BUSS 170M3622 FUSE 550A 690V 1*FU/7

Item #: 616259

Cat #: 170M3622

UPC: 051712799119

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3622 FUSE 550A 690V 1

Overview

BUS 170M3622 FUSE 550A 690V 1
Also known as: 051712799119, 170M3622

Specifications

Amps: 550
Type: Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square