N1 SCREW CVR GUTTER NK 10636

Item #: 616260
Cat #: 4418-GSC1-NK
UPC: 784572106369
Sign In or Register to view pricing and more.
Documents & Guides
4x18x4 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray

Overview

4x18x4 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572106369, 4418-GSC1-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)