MLB 44GF WIREWAY END FLANGE

Item #: 616263

Cat #: 44GF

UPC: 784572106796

to view pricing and more.

Overview

MLB 44GF WIREWAY END FLANGE
Also known as: 784572106796, 44GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in