MV E-Rated Fuse 15500VAC 50A Series: D0R0 Visual Indicator

Item #: 616276

Cat #: A155F1D0R0-50E

UPC: 782001804626

to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 50A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 50A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001804626, A155F1D0R0-50E

Specifications

Type: Fuse, Transformer Protection
Volts AC: 15.500kV
Mounting: Ferrule
Class: CS-3
Amps: 50E
Interrupt Rating DC: 50 kA
Type: Fuse, Transformer Protection
Mounting: Ferrule
Amps: 50E
Volts AC: 15.500kV
Class: CS-3
Interrupt Rating DC: 50 kA