This product has been discontinued.

RIGID/EMT SET SCREW CONNECTOR 3 IN INSL STL USA
Item #: 616280
Cat #: 2162US
UPC: 050169570272
to view pricing and more.
Documents & Guides
Set Screw Insulated Connectors Steel, 3 In. Trade Size
Overview
Set Screw Insulated Connectors Steel, 3 In. Trade Size
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 050169570272, 2162US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insulated
- Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
- 2 set-screw
Specifications
| Insulation: | Insulated |
| Insulation: | Insulated |