
to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1-1/2" x 1"
Overview
Reducing Washer, Steel, 1-1/2" x 1"
Also known as: R112X1RW
Specifications
| Diameter: | 1 1/2 in, 1 in |
| Material: | Steel |
| Diameter: | 1 1/2 in, 1 in |
| Material: | Steel |