
to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 1-1/4"
Overview
Reducing Washer, Steel, 2" x 1-1/4"
Also known as: R2X114RW
Specifications
| Diameter: | 1 1/2 in, 2 in |
| Material: | Steel |
| Diameter: | 1 1/2 in, 2 in |
| Material: | Steel |