REXEL logo

Reducing Washer, Steel, 1" x 1/2"

Item #: 616311
Cat #: R1X12RW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 1" x 1/2"

Overview

Reducing Washer, Steel, 1" x 1/2"
Also known as: R1X12RW

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)