
to view pricing and more.
Documents & Guides
Reducing Washer, Steel, 2" x 1-1/2"
Overview
Reducing Washer, Steel, 2" x 1-1/2"
Also known as: R2X112RW
Specifications
| Diameter: | 1/2 in, 1 in |
| Material: | Steel |
| Diameter: | 1/2 in, 1 in |
| Material: | Steel |