
Power Terminal Block, 310A, 600V, 1-Pole
Item #: 616354
Cat #: 1431559
UPC: 784337315593
to view pricing and more.
Documents & Guides
Power Terminal Block, 310A, 600V, 1-Pole, (1) 6 AWG - 350 MCM Line Side, 3/8-16 x 1-1/8" Stud Load Side
Overview
Power Terminal Block, 310A, 600V, 1-Pole, (1) 6 AWG - 350 MCM Line Side, 3/8-16 x 1-1/8" Stud Load Side
Also known as: 784337315593, 1431559
Specifications
| Mounting: | Surface |
| Color: | Black |
| Amps: | 310 |
| Allowable Gauge Range: | 2 - 1/0 |
| Mounting: | Surface |
| Amps: | 310 |
| Color: | Black |
| Allowable Gauge Range: | 2 - 1/0 |