4 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 616356

Cat #: H312004P

UPC: 079458921984

to view pricing and more.
Documents & Guides
4 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

4 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921984, H312004P

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Amps: 4
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: 3AG
Standards: California Proposition 65
Speed: Fast Acting
Amps: 4
Volts AC: 250
Class: 3AG
Type: Glass, Electronic
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65