N1 SCREW COVER ENCL NK 10414

Item #: 616429

Cat #: 242412-SC1-NK

UPC: 784572104143

Sign In or Register to view pricing and more.
24x12x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back

Overview

24x12x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572104143, 242412-SC1-NK

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Depth: 12 in
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Depth: 12 in
Mounting: Surface
Height: 24 in
Material: Steel