Fuse, Fast-acting, 8A, 250VAC, 3ag Type, Glass, Series 312

Item #: 616453

Cat #: 312008P

UPC: 079458922127

to view pricing and more.
Documents & Guides
8 Amp, 250 Volts, 312 Series, Lead Free 3AG Type, Cartridge Fuse, Fast-Acting, 200A @ 250V AC Interrupting Rating

Overview

8 Amp, 250 Volts, 312 Series, Lead Free 3AG Type, Cartridge Fuse, Fast-Acting, 200A @ 250V AC Interrupting Rating

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458922127, 312008P

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Amps: 8
Class: 3AG
Standards: California Proposition 65
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Class: 3AG
Speed: Fast Acting
Material: Glass
Interrupt Rating DC: 200
Amps: 8
Standards: California Proposition 65