Enclosure Flush/Screw Cover, NEMA 1, 24" x 24", Steel/Gray

Item #: 616458

Cat #: 2424-SCF

UPC: 782051242201

to view pricing and more.
Documents & Guides
Flush/Screw Cover, NEMA 1, 24 Inch x 24 Inch, Steel/Gray Powder Coat.

Overview

Flush/Screw Cover, NEMA 1, 24 Inch x 24 Inch, Steel/Gray Powder Coat.

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051242201, 2424-SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Height: 25.500 in
Width: 24.500 in
Depth: 25.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 25.500 in
Depth: 25.500 in
Color: Gray
Mounting: Wall
Width: 24.500 in