
Enclosure, NEMA 3R, Screw Cover, 12 x 12 x 4", Steel
Item #: 616484
Cat #: RSC121204NK
UPC: 786725860890
to view pricing and more.
Enclosure, NEMA 3R, Screw Cover, 12 x 12 x 4 Inch, Steel, No Knockouts, Designed For Use as Wiring Boxes/Junction Boxes, Outdoor Rated for Protection in Rain/Sleet/Snow Conditions, Or Indoors Against Dripping Water
Overview
Enclosure, NEMA 3R, Screw Cover, 12 x 12 x 4 Inch, Steel, No Knockouts, Designed For Use as Wiring Boxes/Junction Boxes, Outdoor Rated for Protection in Rain/Sleet/Snow Conditions, Or Indoors Against Dripping Water
Also known as: 786725860890, RSC121204NK
Features & Benefits
- Bodies and doors fabricated from 16 gauge carbon steel
- Drop shiled top and smooth seamless sides and front
- A slip-on reversible cover is securely fastened with screws located along botoom edge
- No gasketing is required
- Hasp for padlocking or meter seal is provided
Specifications
| Mounting: | Side, External |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Side, External |
| IP/NEMA Rating: | NEMA 4X |
| Standards: | California Proposition 65 |