Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6"

Item #: 616485

Cat #: RSC101006NK

UPC: 786725865284

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 10 x 10 x 6 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725865284, RSC101006NK

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shiled top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along botoom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 3R