4" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 616508
Cat #: 4-SW-1/2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Box, Welded, Metallic, 1-1/2" Deep4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, 1/2 inch & 3/4 inch Knockouts. Cubic Inches: 21.0

Overview

4" Square Box, Welded, Metallic, 1-1/2" Deep4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, 1/2 inch & 3/4 inch Knockouts. Cubic Inches: 21.0
Also known as: 4-SW-1/2

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)