This product may not be available in all locations.

Push Button, 3-Position, Illuminated, Push-Pull, Green, Mushroom
Item #: 61651
Cat #: 800H-FRXNQ10GA7
UPC: 662073630449
to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, Green Mushroom Head, NEMA 4/4X/13, Illuminated, Incandescent, 120 Volt AC, 1 Normally Closed Late Break, Contact, 1 Normally Closed, Standard Contact, 30 mm
Overview
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Momentary, Green Mushroom Head, NEMA 4/4X/13, Illuminated, Incandescent, 120 Volt AC, 1 Normally Closed Late Break, Contact, 1 Normally Closed, Standard Contact, 30 mm
Also known as: 662073630449, 800H-FRXNQ10GA7
Specifications
| Color: | Green |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | 3 Position, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Color: | Green |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Type: | 3 Position, Pushbutton |
| Standards: | Build America Buy America Compliant |