WIE RSCG040412NK

Item #: 616514

Cat #: RSCG040412NK

UPC: 786725863273

Sign In or Register to view pricing and more.
WIE RSCG040412NK RSC,GUTTER,NEMA3R,CS,4X4X12, NO KO'S

Overview

WIE RSCG040412NK RSC,GUTTER,NEMA3R,CS,4X4X12, NO KO'S
Also known as: 786725863273, RSCG040412NK

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastended with screws located along the bottom edge

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Standards: California Proposition 65