
Class RK5 Dual-Element, Time Lag (Slo-Blow)
Item #: 616531
Cat #: FLNR250
UPC: 079458150902
to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 250 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter X 8 5/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F
Overview
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 250 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 3/32 Diameter X 8 5/8 Length Inch, Voltage Rating: 250 Vac/125 Vdc, F
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and loadcenters; All general purpose circuits.
Also known as: 079458150902, FLNR250
Specifications
| Amps: | 250 |
| Mounting: | Blade |
| Volts DC: | 125 |
| Length: | 8 5/8 in |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 2 3/32 in |
| Class: | RK5 |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Family / Style: | FLN |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Amps: | 250 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Blade |
| Length: | 8 5/8 in |
| Diameter: | 2 3/32 in |
| Volts AC: | 250 |
| Family / Style: | FLN |
| Interrupt Rating AC: | 200 kA |