
4-11/16" Square Cover, Round Opening, Raised 1-1/4", Steel
Item #: 616553
Cat #: TP575
UPC: 786189105759
to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, Round Opening With Ears 2-3/4 Inch, Raised 1-1/4 Inch, Material: Steel
Overview
4-11/16 Inch Square Cover, Round Opening With Ears 2-3/4 Inch, Raised 1-1/4 Inch, Material: Steel
Also known as: 786189105759, TP575
Specifications
| Color: | Natural |
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Size: | 4 11/16 in |
| Material: | Steel |
| Color: | Natural |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 1 1/4 in |
| Size: | 4 11/16 in |