Sign In or Register to view pricing and more.
Documents & Guides
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600vac/300 Vdc, Fea
Overview
fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 10 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter X 5 Length Inch, Voltage Rating: 600vac/300 Vdc, Fea
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458170658, FLSR010
Specifications
Amps: | 10 |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Family / Style: | FLS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Amps: | 10 |
Class: | RK5 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Opening: | Time-Delay, Slow-Blow |
Volts AC: | 600 |
Mounting: | Cartridge |
Family / Style: | FLS |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)