Class RK5 Dual-Element, Time Lag (Slo-Blow)

Item #: 616582

Cat #: FLNR075

UPC: 079458055610

to view pricing and more.
Documents & Guides
75 Amps, 250VAC/125VDC, UL Class RK5 Dual-Element, Time Lag (Slo-Blow)

Overview

75 Amps, 250VAC/125VDC, UL Class RK5 Dual-Element, Time Lag (Slo-Blow)

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses. Applications: Service entrance switches; Transformers; Switchboard main and feeder switches; Motor control center mains and motor branch circuits; Individual fused combination motor controllers; Distribution panelboards; Industrial control panels; Protection of fully-rated panelboards and load centers; All general purpose circuits.

Also known as: 079458055610, FLNR075

Specifications

Mounting: Blade
Amps: 75
Volts DC: 125
Type: Fuse
Class: RK5
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Family / Style: FLN
Mounting: Blade
Volts DC: 125
Class: RK5
Speed: Slow Blow, Time Lag
Family / Style: FLN
Amps: 75
Type: Fuse
Volts AC: 250
Standards: California Proposition 65