
Fuse, 90A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 616594
Cat #: JLS090
UPC: 079458200812
to view pricing and more.
Documents & Guides
90 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
Overview
90 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Features: Fast Acting.
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200812, JLS090
Specifications
| Length: | 4 5/8 in |
| Speed: | Fast Acting |
| Mounting: | Bolt |
| Diameter: | 1 1/16 in |
| Type: | General Purpose |
| Amps: | 90 |
| Class: | J |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Length: | 4 5/8 in |
| Mounting: | Bolt |
| Type: | General Purpose |
| Class: | J |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Diameter: | 1 1/16 in |
| Amps: | 90 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |