Grounding Bushing, Insulated, Threaded, Size: 1-1/4", Malleable Iron

Item #: 616622

Cat #: GIB125L10

UPC:

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 1-1/4", Malleable IronGrounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded), For Use With Copper or Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 1-1/4", Malleable IronGrounding Bushing, Insulated, Threaded, Size: 1-1/4 Inch, Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded), For Use With Copper or Aluminum Conductors.
Also known as: GIB125L10

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in