SC ENCLOSURE W/O KO 48X48X6

Item #: 616630
Cat #: 48486-SC-NK
UPC: 782051204940
Sign In or Register to view pricing and more.
Documents & Guides
SC ENCLOSURE W/O KO 48X48X6

Overview

SC ENCLOSURE W/O KO 48X48X6
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051204940, 48486-SC-NK

Specifications

Width: 42 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 48 in
Material: Steel
Width: 42 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 48 in

Customer Reviews

No reviews for this product
(0)