Enclosure, Screw Cover, NEMA 1, 6 x 6 x 4", Steel/Gray

Item #: 616635

Cat #: AB-664SBG

UPC: 707353010150

to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 1, 6 x 6 x 4 Inch, Galvanized Steel/Gray, 1/2 - 3/4 Inch Knockouts Upon Request

Overview

Enclosure, Screw Cover, NEMA 1, 6 x 6 x 4 Inch, Galvanized Steel/Gray, 1/2 - 3/4 Inch Knockouts Upon Request
Also known as: 707353010150, AB-664SBG

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in