Meter Base, 200A, 7 Jaw, Ring Type, 600VAC, Plate Link Bypass, Ring Protect Bracket

Item #: 616637

Cat #: 127TB-RP

UPC: 784572102514

to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 7 Jaw, Ring Type, 600 Volt AC, Plate Link Bypass, Ring Protect Bracket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 7 Jaw, Ring Type, 600 Volt AC, Plate Link Bypass, Ring Protect Bracket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank's CT rated sockets, transockets, enclosures and test switches provide the flexibility and safety needed for metering in commercial and industrial applications. 

Also known as: 784572102514, 127TB-RP

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R