7-5/16" Long-Nose Pliers, Journeyman

Item #: 61680

Cat #: J203-7

UPC: 092644710278

to view pricing and more.
7-5/16" Journeyman Long-Nose Pliers, Jaw Length: 2-7/16"

Overview

7-5/16" Journeyman Long-Nose Pliers, Jaw Length: 2-7/16"

Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy, high-leverage design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping.

Also known as: 092644710278, J203-7

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Color: Black
Length: 7 5/16 in
Material: Steel
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 7 5/16 in
Standards: California Proposition 65
Color: Black
Material: Steel