Drive, Adjustable Frequency, 65A, Frame 3, 50HP, 480VAC

Item #: 616847

Cat #: 20BD065A0NYNANN0

UPC: 820919017612

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC
Also known as: 820919017612, 20BD065A0NYNANN0

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Size: 3
Horsepower: 50
Phase: 3
Amps: 65
Size: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 50